0 items

Erico IPS Plated Strut Clamp

ERIGD0EG

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
1-1/4 in
Material
Steel
UL Listed
Yes
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday