0 items

Erico Male x Female Swivel Connector

ESWMF00EG

  • SIZE
  • PRICE

DESCRIPTION

  • Maximum recommended load is 1000 lbs
  • Threaded rod attachment with capability to swivel

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Female
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Material
Stainless Steel
Size
3/8 in x 3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday