0 items

Erico Metal Plated Riser Clamp

E5100EG

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolts are accessible from the front, serrated washer head design means no wrench required on back side for tightening
  • Conforms with Federal Specification WW-H-171 (Type 8)
  • Recommended for suspending vertical steel pipe risers
  • Slotted holes make assembly a snap – no fumbling with loose hardware

SPECIFICATIONS

Fits Pipe Size
3/4 in
Length
9 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Metal
UL Listed
Yes
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday