Welding Material for Cathodic Protection
nVent Welding Material for Cathodic Protection
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primarily used in cathodic protection applications on cable to steel or stainless steel
- Integrated welding material package
- Mixture consists mainly of copper oxide and aluminum
- Not subject to spontaneous ignition
- No starting material required
- Non-explosive
- Electronic ignition
- Color coding by size for easy identification
- See specific nVent ERICO Cadweld connection details to determine welding material requirements
Specifications
- Collection:
- nVent
- Color Finish Name:
- Red
- Material:
- Copper Oxide, Aluminum