Erico Plated Adjustable Swivel Ring Hanger
E1000EG
Fits Pipe Size
DESCRIPTION
- 1/4 turn ceramic cartridge
- ADA
- Conforms with Federal Specification WW-H-171 (Type 10)
- Features a retained insert nut to ensure that the loop hanger and insert nut stay together
- Flow rate: 18 gpm @ 60 psi
- Metal Lever handles
- Recommended for the suspension of stationary non-insulated pipe lines
- Recommended weight load is 1000 lbs
SPECIFICATIONS
- Coating
- Electro-zinc
- Fits Pipe Size
- 3 in
- MSS Specifications
- MSS SP-58
- Material
- Steel
- UL Listed
- Yes
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday