Erico Plated JR Universal Beam Clamp

E300D00EG

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compatible with retainer straps 300C and 035RS
  • Hardened steel setscrew with cup point for robust grip on tapered sections
  • Maximum bottom mount load is 760 lbs
  • Meets Federal Specification WW-H-171 (Type 23)
  • Structural attachment to top or bottom of metal beams, purlins, channel or angle iron

SPECIFICATIONS

Diameter
1/2 in
End Connection 1
Threaded
Height
1-13/16 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Metal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday