Erico Plated Malleable Iron Split Ring Hanger

E4550EG

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 1/2" max. deck thickness
  • Allows for piping runs close to ceiling or walls
  • Bolt and rivet are carbon steel
  • Conforms with Federal Specification WW-H-171 (Type 25)
  • High-arc pull-down swivels 360°
  • Includes soap dispenser
  • Integrated PEX 36 flexible supplies
  • Magnetic spray head docking
  • PEX
  • Recommended for the suspension of stationary non-insulated pipe lines

SPECIFICATIONS

Coating
Plain
Fits Pipe Size
1/2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Cast Iron

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday