0 items

Erico Plated Slot Lock Clevis Hanger

E427EG

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Electro Galvanized
FM Approved
Yes
Fits Pipe Size
1-1/4 in
MSS Specifications
MSS SP-58
Material
Steel
Outside Diameter
1-33/50 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday