0 items

Erico Plated Standard Swivel Ring Hanger

E100EG

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Features retained insert nut to ensure loop hanger and insert nut stay together
  • For suspension of stationary non-insulated pipe lines
  • Meets with Federal Specification WW-H-171 (Type 10); MSS SP-58 and SP-69 (Type 10)

SPECIFICATIONS

Coating
Electro Galvanized
Color Finish
Zinc
FM Approved
Yes
Fits Pipe Size
1 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday