0 items

Erico Riser Clamp Copper

E5110CP

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clamp is fitted for steel pipe and should be installed below a coupling or shear lug, with bolts torqued to recommended value
  • Conforms with Federal Specification WW-H-171 (Type 8)
  • Recommended for suspending vertical type K or L copper tubing risers

SPECIFICATIONS

Color Finish
Copper
Color Finish Category
Copper Tones
Fits Pipe Size
1/2 in
Length
8-1/2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Metal
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday