Erico Riser Clamp for PVC Black

E5150PL

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • API 609,607
  • Bolts are accessible from the front, which allows installation with only one wrench
  • Designed to simplify installations when suspending vertical steel pipe risers
  • Double off-set
  • Meets Federal Specification WW-H-171 (Type 8)
  • Slotted holes to allow easy installation without requiring hardware removal
  • Standard port

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday