Erico Single Hole CPVC Wrap Around Strap

E1070EG

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features flared edges to protect CPVC piping
  • For hand-held bidet
  • Lifetime warranty
  • One-hole, wrap-around strap supports CPVC pipe horizontally from top or side of beam

SPECIFICATIONS

Fits Pipe Size
1-1/4 in
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday