Erico Steel Thread Rod Eye Socket Plated Hanger

E0370EG

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates up to 3" deck thickness
  • Electro-zinc plated surface finish
  • Flexible hosing enhances ease of installation
  • Handshower flow rate: 2.5 gpm @ 80 psi
  • Integral diverter, vacuum breaker not required
  • Used to join hanger rod to a structure

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday