Erico Universal Retainer Strap for Beam Clamp

E035RSEG

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accomodates up to 3" deck thickness
  • Available in a HD finish by special order
  • Retainer strap for Model 300/310 beam clamps
  • To determine minimum length strap required, add 2" to width of flange

SPECIFICATIONS

Coating
Electro-zinc
Length
8 in
Material
Steel
Width
15/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday