112-1/2 ft. Double Net Straw Blanket
112-1/2 ft. Double Net Straw Blanket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1117, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818, ASTM D-7101, ASTM D-7207, ASTM D-7322
- Length:
- 112-1/2 ft
- Material:
- Straw
- Thickness:
- 0.293 in
- Weight:
- 54 lb
- Width:
- 8 ft