9 x 25 ft. Straw Wattle

You last purchased this on
 
Erosion Tech

9 x 25 ft. Straw Wattle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Erosion Tech

9 x 25 ft. Straw Wattle

  • Fast #
  • Part #EWTL12
  • Item #4124158
  • Manufacturer Part #WTL12
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
9 in
Length:
25 ft
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Wattle
Weight:
28 lb
Width:
9 in