ESBR 2 100W MED CEIL LGHT *LAULEA

Part #S77350708  |  Item #4353221  |  Manufacturer Part #77350-708

Type:

S77350708
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Laurel Leaf collection
  • 2 A19 Medium 100 watt light bulbs
  • etched ripple glass shade
  • Fixture is dual mount and may be installed semi-flush or as a pendant.
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • UL listed for dry locations
  • Supplied with 12 feet of wire

Specifications

Bulb Type: Incandescent

Color Finish: Estate Bronze

Color Finish Category: Bronze Tones

Diameter: 15-1/2 in

Energy Star Compliant: No

Glass Type: Etched Ripple

Height: 17 in

Installation Type: Semi-flush Mount

Light Bulb Shape Code: A19

Material: Steel

Type: S77350708

Volts: 120V

Watts: 100