25 in. x 25 mm. Sewer PVC Drainage Pipe
25 in. x 25 mm. Sewer PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Length:
- 1 m
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 25 mm
- Product Type:
- Sewer