4 x 3-1/2 in. Steel Wool Soap Pad in Charcoal and Pink

You last purchased this on
 
Brillo

4 x 3-1/2 in. Steel Wool Soap Pad in Charcoal and Pink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brillo

4 x 3-1/2 in. Steel Wool Soap Pad in Charcoal and Pink

  • Fast #
  • Part #PUXW240000CT
  • Item #4440884
  • Manufacturer Part #PUR W240000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Charcoal/Pink Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dissolves stubborn grease and lifts off sticky food particles
  • Formed into a large hotel size soap impregnated pad
  • Requires Certification

Specifications

Color Finish Name:
Charcoal/Pink
Length:
4 in
Material:
Steel Wool
Product Type:
Steel Wool
Width:
3-1/2 in