5 x 1-1/4 in. Pumice Ring Remover in Grey
Pumie® 5 x 1-1/4 in. Pumice Ring Remover in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Shapes easily to flat or curved surfaces
- Rids toilets of rust and lime buildup when chemicals quit
- Eliminates stains in seconds while protecting porcelain
- Helps rid bowls of lime, rust, and other unsightly stains
- Reusable
- Effective on round and curved surfaces
- Safe for hands and to use around children and pets
Specifications
- Application:
- Toilet
- Collection:
- Pumie®
- Color Finish Name:
- Grey
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 5 in
- Material:
- Pumice
- Product Type:
- Ring Remover
- Width:
- 1-1/4 in