6 qt Plastic Sanitizing Kleen Pail in Red

You last purchased this on
 
Essendant

6 qt Plastic Sanitizing Kleen Pail in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Essendant

6 qt Plastic Sanitizing Kleen Pail in Red

  • Fast #
  • Part #CKP196RD
  • Item #6230544
  • Manufacturer Part #KP196RD
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
6 qt
Color Finish Name:
Red
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
7-7/16 in
Length:
8-1/4 in
Material:
Plastic
Product Type:
Pail
Size:
6 qt
Width:
8-1/4 in