28 oz. Dish Detergent (Case of 9)
Ajax® 28 oz. Dish Detergent (Case of 9)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cuts through grease to get dishes sparkling clean
- Fights germs on hands when used as a hand soap
- Super degreaser and powerful on plastic
- Scent: Lemon
- Capacity: 28 oz
Specifications
- Application:
- Degreaser, Ceramic, Glass
- Collection:
- Ajax®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 9
- Product Type:
- Lemon
- Size:
- 28 oz