Boardwalk® 6-1/10 x 3-3/5 in. Scouring Sponge with Green Scour Pad (Case of 20)

Part #BOABWK174  |  Item #7465974  |  Manufacturer Part #BWK174

Length:

6-1/10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Yellow sponge with green scour pad to clean ceramic fixtures, kitchen and bath surfaces

Specifications

Collection: Boardwalk®

Color Finish: Green

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 3/4 in

Length: 6-1/10 in

Material: [Cellulose, Fiber, Mineral, Plastic, Resin]

Material Type: Nylon

Package Quantity: Case of 20

Product Type: Sponge

Width: 3-3/5 in