6 x 9 in. Heavy Duty Scour Pad in Green (Case of 15)
Boardwalk® 6 x 9 in. Heavy Duty Scour Pad in Green (Case of 15)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for cleaning food processing equipment and heavily baked-on foods
- Removes scuff marks from floors
- Thick, heavy-duty pad tackles tough cleaning jobs
- Carton contains 15 pads
Specifications
- Collection:
- Boardwalk®
- Color Finish Name:
- Green
- Length:
- 9 in
- Package Quantity:
- Case of 15
- Product Type:
- Scouring Pad
- Width:
- 6 in