Cascade 13.5 oz. ActionPacs Dishwasher Detergent

Part #EPGC80675  |  Item #7962701  |  Manufacturer Part #PGC80675

Size:

13.5 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Ceramic, Enamel, Fiberglass, Glass, Metal, Plastic]

Collection: Cascade

EcoLogo Certified: No

Green Seal Certified: No

Odor: Yes

SCAQMD Compliant: No

Size: 13.5 oz