Essendant
Expo 1 gal White Board Cleaner
Part #SAN81800 | Item #7465621 | Manufacturer Part #81800
Size:
1 galProduct Details
- Use this formula to clean shadows, ghosting and stubborn stains from most dry erase boards.
- For a clean surface, simply apply formula and wipe with a soft cloth.
Documents
Specifications
Collection: Expo
EcoLogo Certified: No
Green Seal Certified: No
Product Type: Whiteboard Cleaner
SCAQMD Compliant: No
Size: 1 gal