40 lb. Laundry Detergent Powder
Huracan 40 40 lb. Laundry Detergent Powder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Applicable material: Fabric
- Dirt types: food stains, grass stains, grease, oil-based soil, organic matter and water-based soil
- Low suds laundry detergent is an economical choice
- Volume: 40 lb.
- Fresh lemon scent
- Physical form: Powder
Specifications
- Collection:
- Huracan 40
- Color Finish Name:
- White, Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Powder
- Size:
- 40 lb