7.22 lb. Versatile Stain Remover
OxiClean® 7.22 lb. Versatile Stain Remover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for maximum strength stain removal, in your laundry and around your home
- Boosts detergent performance
- an incredible oxygen-based stain fighter that’s chlorine free and color safe
- Capacity: 7.22 lb.
- Use in every load, or pre-treat and let it soak in
Specifications
- Application:
- Carpet, Glass, Metal, Fabric, Plastic
- Collection:
- OxiClean®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 7.22 lb