10 x 12 in. Graffiti and Spray Paint Remover

You last purchased this on
 
ITW Pro Brands

Scrubs® 10 x 12 in. Graffiti and Spray Paint Remover

This product requires certification to purchase.
Brand image
You last purchased this on
 
ITW Pro Brands

Scrubs® 10 x 12 in. Graffiti and Spray Paint Remover

  • Fast #
  • Part #ITW90130CT
  • Item #7459961
  • Manufacturer Part #90130
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Highly absorbent, disposable
  • One-step process is quick, easy and economical
  • Premoistened, dual-textured towel loosens and dissolves paint, then holds residue without redepositing it on surface
  • Works on metal, glass, porcelain, vinyl, stainless steel, Plexiglas®, aluminum, Formica, cement or brick, and baked enamel paints
  • Towel Dimensions: 10.5" x 12.25"
  • Self-dispensing canister
  • Use on metal, glass, porcelain, vinyl, stainless steel, Plexiglas®, aluminum, formica, cement, brick and baked enamel paints
  • Requires Certification

Specifications

Application:
Paint, Glass, Vinyl, Aluminum
Collection:
Scrubs®
Length:
10 in
Product Type:
Remover, Aerosol
Size:
10-1/2 in
Width:
12 in