32 oz Bleach Germicidal Cleaner
32 oz Bleach Germicidal Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ONE-STEP CLEANER DISINFECTANT: Clean, disinfect and deodorize with proven efficacy against outbreak-causing viruses like influenza A, influenza B and norovirus
- DISINFECT: Kill HAI-causing pathogens in 3 minutes or less; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
- GERMICIDAL BLEACH: Clorox Healthcare® Bleach Germicidal Cleaner is a ready to use one-step cleaner disinfectant; EPA registered to kill C.Difficile spores in 3 minutes and 49 other microorganisms in 1 minute
- FOR USE IN HEALTHCARE SETTINGS: Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities
- PROFESSIONAL BLEACH CLEANER: This powerful cleaner is ideal for use on spills and larger areas
Specifications
- Application:
- Ceramic, Glass, Plastic, Stainless Steel
- Capacity:
- 32 oz
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- OSHA:
- OSHA CDC
- Size:
- 32 oz