Essendant / USSCO (National Paper & Plastics)

10-1/4 in. Jumbo Wrapped Straw in Translucent

Part #N420316  |  Manufacturer Part #420316

Length:

10-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Jumbo paper wrapped straws
  • Size: 10"
  • Color: Translucent

Specifications

Color Finish: Translucent

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 10-1/4 in

Product Type: Wrapped Straw