22 oz. Cleaner Disinfectant
22 oz. Cleaner Disinfectant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CONCENTRATED BLEACH FORMULA: Clean, disinfect and deodorize with proven efficacy against outbreak-causing viruses like Influenza A and B viruses, Measles Virus and Norovirus
- DISINFECT: EPA registered to kill HAI-causing pathogens, including C.diff spores, MRSA and VRE in 3 minutes or less and over 40 other microorganisms in 1 minute
- GERMICIDAL BLEACH: A one-step cleaner disinfectant that is EPA Registered to kill Candida auris, considered an urgent antibiotic-resistant pathogen threat by the CDC; packaging may vary
- FOR USE IN HEALTHCARE SETTINGS ONLY: Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long term care facilities
- PROFESSIONAL BLEACH CLEANER: This powerful disinfectant spray cleaner is designed for convenient application to enable quick and easy surface coverage
Specifications
- Capacity:
- 22 oz
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Liquid
- SCAQMD Compliant:
- No
- Size:
- 22 oz