24 oz. Toilet Bowl Cleaner
24 oz. Toilet Bowl Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A non-bleach toilet bowl cleaner specially formulated to tackle even your toughest stains
- Kills 99.9% of germs
- Removes tough stains and sanitizes your toilet bowls
- Leave your toilet bowl sparkling clean, fresh, and deodorized
- Acidic formula designed to remove rust and hard water stains - does not contain bleach
- When used as directed, will not harm plumbing or septic systems
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Gel
- SCAQMD Compliant:
- No
- Size:
- 24 oz