24 oz. Toilet Bowl Cleaner with Bleach
24 oz. Toilet Bowl Cleaner with Bleach
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DISINFECT: Powerful clinging gel destroys tough stains and germs to clean and sanitize your facility’s toilet bowls; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
- BLEACH TOILET CLEANER: This toilet cleaning gel with bleach has a special nozzle to deep clean under the bowl and eliminate odor-causing bacteria
- TOILET BOWL CLEANER: Clean and disinfect with Clorox® Toilet Bowl Cleaning Gel that kills 99.9% of bacteria and leaves toilets sparkling clean
- Capacity: 24 oz
- For use with fiberglass and porcelain bowls
- GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions®, this manual toilet bowl cleaner with bleach disinfects restrooms in offices, schools, restaurants, and other commercial facilities
Specifications
- Capacity:
- 24 oz
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Gel
- Package Quantity:
- Case of 12
- SCAQMD Compliant:
- No
- Size:
- 24 oz