GLAD 13GL TALL FORCEFLEX KITCHEN DR
ForceFlex® GLAD 13GL TALL FORCEFLEX KITCHEN DR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LONG LASTING ODOR CONTROL: Be the champion of trash with these stretchable, durable trash bags that keep your kitchen, breakroom or office free of noxious trash odors with OdorShield
- FORCEFLEX TECHNOLOGY: Glad’s patented dual-layer protection is designed to give extra flex as it expands around sharp edges and heavy loads while resisting punctures, rips and tears
- 13 GALLON PLASTIC TRASH BAGS: These Tall Kitchen Drawstring Trash Bags from CloroxPro Glad® trap, lock and neutralize odors to keep your rooms smelling fresh with OdorShield
- GREAT FOR COMMERCIAL USE: Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities.
- GRIPS-THE-CAN DRAWSTRING: The durable 3-ply drawstring design grips the can so the garbage bag stays in place, and makes it easy to close and easy to carry out the trash, with no fear of leaks or tears
Specifications
- Capacity:
- 13 gal
- Collection:
- ForceFlex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 25-1/8 in
- Material:
- Plastic
- Product Type:
- Drawstring Bag
- Size:
- 24 in x 25-1/8 in
- Thickness:
- 0.90 mil
- Width:
- 24 in