Essendant / USSCO (National Paper & Plastics)

NetChoice 10-1/4 in. Giant Wrapped Straw in Red (Case of 1200)

Part #N420322  |  Manufacturer Part #420322

Length:

10-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • "Giant" style straw is great for larger beverage sizes
  • Individually wrapped in order to maintain product sanitation
  • Length: 10-1/4"
  • Color: Red/White

Specifications

Collection: NetChoice

Color Finish: Red

Length: 10-1/4 in

Package Quantity: Case of 1200

Product Type: Wrapped Straw