6 ft. Steel Digging Bar
6 ft. Steel Digging Bar
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-duty hex steel bar stock
- Virtually indestructible
- Point/button ends
- Loosens up the most stubborn manhole covers
- Versatile tool for probing, prying and digging
Specifications
- Length:
- 6 ft
- Material:
- Steel
- Tool Type:
- Bar
- Weight:
- 22 lb
- Width:
- 1-1/8 in