7-1/2 x 6-1/4 in. Stat Kit with Mastercool Logo
7-1/2 x 6-1/4 in. Stat Kit with Mastercool Logo
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Height:
- 7-1/2 in
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 6-1/4 in