31-1/2 x 33-7/16 in. 3300 CFM Evaporative Cooler

You last purchased this on
 
Essick Air Products

Champion 31-1/2 x 33-7/16 in. 3300 CFM Evaporative Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Essick Air Products

Champion 31-1/2 x 33-7/16 in. 3300 CFM Evaporative Cooler

  • Fast #
  • Part #EWC37
  • Item #3792272
  • Manufacturer Part #WC37
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
CFM:
3300 ft3/min
Coating:
Galvanized
Collection:
Champion
Height:
33-7/16 in
Horsepower:
1/3 hp
Material:
Steel
Volts:
115V
Width:
31-1/2 in