0 items

ET2 Wink 1-Light 40W Wall Sconce

EE20540

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Xenon
Collection
Wink
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2900
Depth
2-3/4 in
ETL Listed
No
Energy Star Compliant
No
Height
5-1/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Ambient Lighting
Lumens
500
Material
Metal
Number Of Lights
1
UL Listed
Yes
Watts
40
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday