0 items

ET2 Inca 40W 9-Light Flushmount Ceiling Light

EE2130110

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Easy installation instructions and template enclosed for convenient setup
  • Hardware included for easy installation

SPECIFICATIONS

Bulb Type
Xenon
Collection
Inca
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2900
Diameter
23-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear, White
Height
8-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
4500
Material
Metal
Number Of Lights
9
UL Listed
Yes
Watts
40
Width
23-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday