0 items

ET2 Inca 7-Light Double Loop Xenon Pendant

EE2130910

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Easy installation instructions and template enclosed for convenient setup
  • Hardware included for easy installation

SPECIFICATIONS

Bulb Type
Xenon
Collection
Inca
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2900
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear/White
Height
10 in
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
3500
Material
Metal
Number Of Lights
7
UL Listed
Yes
Watts
40
Width
15-3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday