Big Fizz 13 in. 8W 3-Light Integrated LED Pendant in Polished Chrome

Part #EE2287391PC  |  Item #7539983  |  Manufacturer Part #E22873-91PC

$ 728.37 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Integrated LED

Collection: Big Fizz

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Diameter: 13 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Bubble

Height: 26-1/2 in

Installation Type: Ceiling Mount

Lighting Direction: Up/Down Lighting

Lumens: 1440

Material: [Steel, Crystal]

Number Of Hours: 25000

Number Of Lights: 3

Product Type: Pendant

UL Listed: Suitable for Damp Locations

Volts: 110/130V

Watts: 8