40W 3-Light Pendant in Polished Chrome
Brilliant 40W 3-Light Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Brilliant
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- Diameter:
- 8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2400
- Material:
- Steel
- Number Of Hours:
- 2000 h
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 40 W