ET2 Cilandro I 40W 1-Light Wall Sconce in Satin Nickel

EE5300611

Manufacturer Part #: E53006-11

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup

SPECIFICATIONS

ADA Compliant
Yes
Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Cilandro I
Depth
4 in
ETL Listed
Yes
Glass Type
Matte White
Height
12-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up Lighting
Lumens
745
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
40
Width
4-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday