ET2

Contempra 13-1/2 in 36W 2-Light Fluorescent 2G11 T5 Flush Mount Ceiling Fixture in Brushed Aluminum

Part #EE2212224AL  |  Manufacturer Part #E22122-24AL

Color/Finish:
Brushed Aluminum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Fluorescent

Collection: Contempra

Color Finish: Brushed Aluminum

Color Finish Category: Greys

Color Temperature: 2700

ETL Listed: Yes

Glass Type: Clear

Height: 3 in

Light Bulb Base Type: 2G11

Light Bulb Shape Code: T5

Lighting Style: Transitional

Lumens: 2500

Number Of Lights: 2

Type: EE2212224AL

UL Listed: Yes

Watts: 36

Width: 13-1/2 in