7.5W 1-Light LED Wall Sconce in Polished Chrome
Fizz III 7.5W 1-Light LED Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
- ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
Specifications
- Collection:
- Fizz III
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched, Bubble
- Height:
- 14-1/2 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mediterranean
- Lumens:
- 235
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 7.5 W
- Width:
- 4-3/4 in