ET2

Fizz III 7.5W 1-Light Wall Sconce in Bronze

Part #EE2276089BZ  |  Manufacturer Part #E22760-89BZ

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Fizz III

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Depth: 5-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Bubble

Height: 14-1/2 in

Installation Type: Wall Mount

Lighting Direction: Down Lighting

Material: [Steel, Glass]

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 7.5

Width: 4-3/4 in