ET2

Fizz III 7.5W 5-Light LED Pendant in Polished Chrome

Part #EE2276489PC  |  Manufacturer Part #E22764-89PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: LED

Collection: Fizz III

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Bubble, Etched

Height: 12-1/2 in

Installation Type: Ceiling Mount

Length: 39 in

Lighting Direction: Down Lighting

Lighting Style: Modern

Lumens: 1180

Material: Glass, Steel

Number Of Hours: 40000

Number Of Lights: 5

UL Listed: Yes

Volts: 120V

Watts: 7.5

Width: 4-3/4 in