134 in. 37.5W 5-Light LED Pendant in Polished Chrome
Fizz IV 134 in. 37.5W 5-Light LED Pendant in Polished Chrome
Frequently Purchased Together
Product Details
- Hardware included for easy installation
- Easy installation instructions and template enclosed for convenient setup
- With greater light output and dimming capability, this sets the standard in contemporary illumination
Specifications
- Collection:
- Fizz IV
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Bubble
- Height:
- 134 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 1190
- Material:
- Glass
- Number of Lights:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 37.5 W
- Width:
- 14 in